October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KA, Blue, 1-7/8"H

  • Zoro #: G0070603
  • Mfr #: 6835KABLU10G505

$16.32

Details
  • Shackle Material: Chrome Plated Hardened Steel
  • Shackle Height: 1"
  • Shackle Width: 3/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Master Lock #6835KABLU10G505 Specifications

  • Zoro #: G0070603
  • Mfr #: 6835KABLU10G505
Shackle Material: Chrome Plated Hardened Steel Shackle Height: 1"
Shackle Width: 3/4" Green Certification or Other Recognition: UL Environment Claims Validation
Number of Pins: 5 Body Finish: Powder Coated
Number of Keys: 2 Body Material: Aluminum
Shackle Type: Open Body Height: 1-7/8"
Item: Lockout Padlock Shackle Dia.: 1/4"
Key Type: Alike Body Color: Blue
Body Width: 1-1/2" Country of Origin (subject to change): Mexico

Description

Lockout padlocks are sometimes required by US federal regulations. Take a look at the features for Master Lock Lockout Padlock. Body Material: Aluminum, Key Type: Alike, Body Color: Blue.

Reviews of Master Lock #6835KABLU10G505