Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KA, Green, 1-7/8"H

  • Zoro #: G0070612
  • Mfr #: 6835KAGRN10G500

$16.32

Details
  • Key Type: Alike
  • Number of Keys: 2
  • Body Finish: Powder Coated
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Master Lock #6835KAGRN10G500 Specifications

  • Zoro #: G0070612
  • Mfr #: 6835KAGRN10G500
Key Type: Alike Number of Keys: 2
Body Finish: Powder Coated Body Color: Green
Body Material: Aluminum Shackle Height: 1"
Body Height: 1-7/8" Shackle Dia.: 1/4"
Item: Lockout Padlock Body Width: 1-1/2"
Number of Pins: 5 Shackle Material: Chrome Plated Hardened Steel
Green Certification or Other Recognition: UL Environment Claims Validation Shackle Type: Open
Shackle Width: 3/4" Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle Material Chrome Plated Hardened Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., UL Environment Claims Validation, Body Height 1-7/8 In., Body Finish Powder Coated, Body Color Green, Shackle Type Open, Number of Keys 2, Number of Pins 5

Reviews of Master Lock #6835KAGRN10G500