October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KA, Orange, 1-7/8"H

  • Zoro #: G0070621
  • Mfr #: 6835KAORJ10G501

$16.03

Details
  • Shackle Height: 1"
  • Number of Pins: 5
  • Shackle Dia.: 1/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Master Lock #6835KAORJ10G501 Specifications

  • Zoro #: G0070621
  • Mfr #: 6835KAORJ10G501
Shackle Height: 1" Number of Pins: 5
Shackle Dia.: 1/4" Shackle Material: Chrome Plated Hardened Steel
Body Color: Orange Body Width: 1-1/2"
Number of Keys: 2 Shackle Type: Open
Green Certification or Other Recognition: UL Environment Claims Validation Shackle Width: 3/4"
Body Material: Aluminum Body Height: 1-7/8"
Key Type: Alike Item: Lockout Padlock
Body Finish: Powder Coated Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle Material Chrome Plated Hardened Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., UL Environment Claims Validation, Body Height 1-7/8 In., Body Finish Powder Coated, Body Color Orange, Shackle Type Open, Number of Keys 2, Number of Pins 5

Reviews of Master Lock #6835KAORJ10G501