Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KA, Red, 1-7/8"H

  • Zoro #: G0070637
  • Mfr #: 6835KARED10G502

$13.62

Details
  • Key Type: Alike
  • Body Finish: Powder Coated
  • Shackle Width: 3/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Master Lock #6835KARED10G502 Specifications

  • Zoro #: G0070637
  • Mfr #: 6835KARED10G502
Key Type: Alike Body Finish: Powder Coated
Shackle Width: 3/4" Standards: OSHA 1910.147
Item: Lockout Padlock Shackle Dia.: 1/4"
Body Width: 1-1/2" Number of Pins: 5
Green Certification or Other Recognition: UL Environment Claims Validation Body Height: 1-7/8"
Shackle Material: Chrome Plated Hardened Steel Body Material: Aluminum
Shackle Height: 1" Body Color: Red
Number of Keys: 2 Shackle Type: Open
Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle Material Chrome Plated Hardened Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., Standards OSHA 1910.147, UL Environment Claims Validation, Body Height 1-7/8 In., Body Finish Powder Coated, Body Color Red, Shackle Type Open, Number of Keys 2, Number of Pins 5

Reviews of Master Lock #6835KARED10G502