Xenoy Lockout Padlock, KD, Black, 1-3/4"H

MASTER LOCK| Zoro #: G0062553| Mfr #: 410BLK

$10.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Type: OpenShackle Width: 25/32"Body Height: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062553 Mfr #: 410BLK
Shackle Type: OpenShackle Width: 25/32"
Body Height: 1-3/4"Green Certification or Other Recognition: UL Environment Claims Validation
Includes: Customizable LabelsBody Width: 1-1/2"
Item: Lockout PadlockShackle Dia.: 1/4"
Number of Pins: 6Key Type: Different
Shackle Material: Hardened SteelBody Color: Black
Standards: OSHA 1910.147Body Material: Thermoplastic
Legend: Danger Locked Out Do Not RemoveShackle Height: 1-1/2"
Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Hardened Steel, Shackle Width 25/32 In., Body Width 1-1/2 In., Legend Danger Locked Out Do Not Remove, Includes Customizable Labels, Standards OSHA 1910.147, UL Environment Claims Validation, Body Height 1-3/4 In., Body Color Black, Shackle Type Open, Number of Pins 6

Reviews