Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KD, Black, 1-7/8"H

  • Zoro #: G0070533
  • Mfr #: 6835BLK

$8.54

Details
  • Body Finish: Powder Coated
  • Body Width: 1-1/2"
  • Shackle Material: Boron
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Master Lock #6835BLK Specifications

  • Zoro #: G0070533
  • Mfr #: 6835BLK
Body Finish: Powder Coated Body Width: 1-1/2"
Shackle Material: Boron Green Certification or Other Recognition: UL Environment Claims Validation
Shackle Type: Open Shackle Width: 3/4"
Shackle Height: 1" Body Height: 1-7/8"
Body Color: Black Key Type: Keyed Different
Number of Pins: 5 Shackle Dia.: 1/4"
Item: Lockout Padlock Body Material: Aluminum
Standards: OSHA 1910.147 Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle Material Chrome Plated Hardened Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., Standards OSHA 1910.147, UL Environment Claims Validation, Body Height 1-7/8 In., Body Finish Powder Coated, Body Color Black, Shackle Type Open, Number of Pins 5

Reviews of Master Lock #6835BLK