Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Zenex Lockout Padlock, KD, Black, 3"H

  • Zoro #: G0062711
  • Mfr #: 411BLK

$14.05

  • Body Material: Thermoplastic
  • Includes: Customizable Labels
  • Item: Lockout Padlock
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Master Lock #411BLK Specifications

  • Zoro #: G0062711
  • Mfr #: 411BLK
Body Material: Thermoplastic Includes: Customizable Labels
Item: Lockout Padlock Number of Pins: 6
Shackle Material: Hardened Steel Shackle Width: 25/32"
Shackle Dia.: 1/4" Body Width: 1-1/2"
Key Type: Keyed Different Shackle Height: 1-1/2"
Body Color: Black Green Certification or Other Recognition: UL Environment Claims Validated
Standards: OSHA 1910.147 Body Height: 3"
Shackle Type: Open Legend: Danger and Property of
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Lockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Hardened Steel, Shackle Width 25/32 In., Body Width 1-1/2 In., Legend Danger Locked Out Do Not Remove, Includes Customizable Labels, Standards OSHA 1910.147, UL Environment Claims Validation, Body Height 3 In., Body Color Black, Shackle Type Open, Number of Pins 6

Reviews of Master Lock #411BLK