October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KD, Blue, 1-1/4"H

  • Zoro #: G0071346
  • Mfr #: 3BLU

$7.36

Details
  • Number of Pins: 4
  • Shackle Type: Open
  • Body Finish: Laminated
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Master Lock #3BLU Specifications

  • Zoro #: G0071346
  • Mfr #: 3BLU
Number of Pins: 4 Shackle Type: Open
Body Finish: Laminated Standards: Osha
Body Thickness: 3/4" Key Type: Different
Item: Lockout Padlock Shackle Material: Hardened Steel and Alloy
Body Color: Blue Number of Bumpers: 1
Shackle Dia.: 9/32" Number of Keys: 2
Bumper Color: Blue Shackle Width: 5/8"
Shackle Height: 3/4" Body Width: 1-9/16"
Body Height: 1-1/4" Body Material: Laminated Steel
Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Different, Body Material Steel, Shackle Dia. 9/32 In., Shackle Height 3/4 In., Shackle Material Hardened Steel, Shackle Width 5/8 In., Body Width 1-9/16 In., Body Thickness 3/4 In., Bumper Color Blue, Standards OSHA, Body Height 1-1/4 In., Body Finish Laminated, Number of Bumpers 1, Body Color Blue, Shackle Type Open, Number of Keys 2, Number of Pins 4

Reviews of Master Lock #3BLU