SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockout Padlock, KD, Blue, 1-3/4"H

MASTER LOCK| Zoro #: G0062474| Mfr #: 406BLU

$10.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: ThermoplasticShackle Type: OpenGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062474 Mfr #: 406BLU
Body Material: ThermoplasticShackle Type: Open
Green Certification or Other Recognition: UL Environment Claims ValidationShackle Dia.: 1/4"
Body Width: 1-1/2"Shackle Material: Plastic
Key Type: DifferentBody Height: 1-3/4"
Legend: Danger Locked Out Do Not RemoveItem: Lockout Padlock
Body Thickness: 3/4"Shackle Height: 1-1/2"
Shackle Width: 25/32"Standards: OSHA 1910.147
Number of Pins: 6Body Color: Blue
Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Plastic, Shackle Width 25/32 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Legend Danger Locked Out Do Not Remove, Standards OSHA 1910.147, UL Environment Claims Validation, Body Height 1-3/4 In., Body Color Blue, Shackle Type Open, Number of Pins 6

Reviews