October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KD, Blue, 1-7/8"H

  • Zoro #: G0070542
  • Mfr #: 6835BLU

$9.49

Details
  • Shackle Width: 3/4"
  • Body Material: Aluminum
  • Shackle Type: Open
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Master Lock #6835BLU Specifications

  • Zoro #: G0070542
  • Mfr #: 6835BLU
Shackle Width: 3/4" Body Material: Aluminum
Shackle Type: Open Number of Pins: 5
Shackle Material: Boron Shackle Height: 1"
Body Height: 1-7/8" Shackle Dia.: 1/4"
Standards: Osha Key Type: Keyed Different
Green Certification or Other Recognition: UL Environment Claims Validation Body Finish: Powder Coated
Body Width: 1-1/2" Item: Lockout Padlock
Body Color: Blue Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle Material Chrome Plated Hardened Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., Standards OSHA, UL Environment Claims Validation, Body Height 1-7/8 In., Body Finish Powder Coated, Body Color Blue, Shackle Type Open, Number of Pins 5

Reviews of Master Lock #6835BLU