DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lockout Padlock, KD, Blue, 3"H

MASTER LOCK| Zoro #: G0062727| Mfr #: 411BLU

$10.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Danger Locked Out Do Not Remove
Number of Pins: 6
Body Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062727 Mfr #: 411BLU
Legend: Danger Locked Out Do Not RemoveNumber of Pins: 6
Body Material: ThermoplasticShackle Height: 1-1/2"
Body Color: BlueBody Width: 1-1/2"
Includes: Customizable LabelsShackle Material: Hardened Steel
Key Type: DifferentStandards: OSHA 1910.147
Green Certification or Other Recognition: UL Environment Claims ValidationBody Height: 3"
Shackle Type: OpenItem: Lockout Padlock
Shackle Width: 25/32"Shackle Dia.: 1/4"
Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Hardened Steel, Shackle Width 25/32 In., Body Width 1-1/2 In., Legend Danger Locked Out Do Not Remove, Includes Customizable Labels, Standards OSHA 1910.147, UL Environment Claims Validation, Body Height 3 In., Body Color Blue, Shackle Type Open, Number of Pins 6

Reviews