Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KD, Green, 1-7/8"H

  • Zoro #: G0070551
  • Mfr #: 6835GRN

$9.72

Details
  • Body Finish: Powder Coated
  • Body Width: 1-1/2"
  • Shackle Material: Boron
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Master Lock #6835GRN Specifications

  • Zoro #: G0070551
  • Mfr #: 6835GRN
Body Finish: Powder Coated Body Width: 1-1/2"
Shackle Material: Boron Green Certification or Other Recognition: UL Environment Claims Validation
Shackle Type: Open Shackle Width: 3/4"
Shackle Height: 1" Body Height: 1-7/8"
Body Color: Green Key Type: Keyed Different
Number of Pins: 5 Shackle Dia.: 1/4"
Item: Lockout Padlock Body Material: Aluminum
Standards: OSHA 1910.147 Country of Origin (subject to change): Mexico

Description

For more safety lock and tag systems in addition to lockout padlocks, see our safety tags identification, valve lockout devices, and electrical lockout devices. Take a look at the features for Master Lock Lockout Padlock. Body Material: Aluminum, Key Type: Different, Body Color: Green.

Reviews of Master Lock #6835GRN