BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Xenoy Lockout Padlock, KD, Green, 3"H

MASTER LOCK| Zoro #: G0062736| Mfr #: 411GRN

$9.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 1-1/2"Includes: Customizable LabelsLegend: Danger Locked Out Do Not Remove
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062736 Mfr #: 411GRN
Body Width: 1-1/2"Includes: Customizable Labels
Legend: Danger Locked Out Do Not RemoveShackle Height: 1-1/2"
Shackle Dia.: 1/4"Shackle Type: Open
Item: Lockout PadlockStandards: OSHA 1910.147
Body Height: 3"Shackle Material: Hardened Steel
Key Type: DifferentGreen Certification or Other Recognition: UL Environment Claims Validation
Number of Pins: 6Body Color: Green
Shackle Width: 25/32"Body Material: Thermoplastic
Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Hardened Steel, Shackle Width 25/32 In., Body Width 1-1/2 In., Legend Danger Locked Out Do Not Remove, Includes Customizable Labels, Standards OSHA 1910.147, UL Environment Claims Validation, Body Height 3 In., Body Color Green, Shackle Type Open, Number of Pins 6

Reviews