Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Zenex Lockout Padlock, KD, Orange, 1-3/4"H

  • Zoro #: G0062587
  • Mfr #: 410ORJ

$9.63

  • Item: Lockout Padlock
  • Green Certification or Other Recognition: UL Environment Claims Validated
  • Key Type: Keyed Different
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Master Lock #410ORJ Specifications

  • Zoro #: G0062587
  • Mfr #: 410ORJ
Item: Lockout Padlock Green Certification or Other Recognition: UL Environment Claims Validated
Key Type: Keyed Different Shackle Height: 1-1/2"
Body Width: 1-1/2" Shackle Width: 25/32"
Includes: Customizable Labels Shackle Type: Open
Shackle Material: Hardened Steel Body Material: Thermoplastic
Number of Pins: 6 Shackle Dia.: 1/4"
Standards: OSHA 1910.147 Body Height: 1-3/4"
Body Color: Orange Legend: Danger and Property of
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Lockout padlocks help to ensure that potentially dangerous equipment and machinery are secured and prevented from operating until repairs or other processes can be completed. Here is some additional information about Master Lock Lockout Padlock. Body Material: Thermoplastic, Key Type: Different, Body Color: Orange.

Reviews of Master Lock #410ORJ