Lockout Padlock, KD, Orange, 3"H

MASTER LOCK| Zoro #: G0062745| Mfr #: 411ORJ

$9.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 6
Shackle Dia.: 1/4"
Includes: Customizable Labels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062745 Mfr #: 411ORJ
Number of Pins: 6Shackle Dia.: 1/4"
Includes: Customizable LabelsBody Material: Thermoplastic
Shackle Material: Hardened SteelBody Width: 1-1/2"
Shackle Width: 25/32"Key Type: Different
Shackle Height: 1-1/2"Shackle Type: Open
Item: Lockout PadlockGreen Certification or Other Recognition: UL Environment Claims Validation
Legend: Danger Locked Out Do Not RemoveBody Height: 3"
Standards: OSHA 1910.147Body Color: Orange
Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Hardened Steel, Shackle Width 25/32 In., Body Width 1-1/2 In., Legend Danger Locked Out Do Not Remove, Includes Customizable Labels, Standards OSHA 1910.147, UL Environment Claims Validation, Body Height 3 In., Body Color Orange, Shackle Type Open, Number of Pins 6

Reviews