Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Zenex Lockout Padlock, KD, Purple, 3"H

  • Zoro #: G0062754
  • Mfr #: 411PRP

$9.35

  • Legend: Danger and Property of
  • Shackle Material: Hardened Steel
  • Number of Pins: 6
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Master Lock #411PRP Specifications

  • Zoro #: G0062754
  • Mfr #: 411PRP
Legend: Danger and Property of Shackle Material: Hardened Steel
Number of Pins: 6 Shackle Height: 1-1/2"
Item: Lockout Padlock Key Type: Keyed Different
Shackle Dia.: 1/4" Body Color: Purple
Standards: OSHA 1910.147 Includes: Customizable Labels
Green Certification or Other Recognition: UL Environment Claims Validated Body Height: 3"
Body Material: Thermoplastic Shackle Width: 25/32"
Shackle Type: Open Body Width: 1-1/2"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Zoro's lockout padlocks are color-keyed to various functions. Take a look at the features for Master Lock Lockout Padlock. Body Material: Thermoplastic, Key Type: Different, Body Color: Purple.

Reviews of Master Lock #411PRP