Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Red Thermoplastic Safety Padlock, with 1-1/2" Shackle

  • Zoro #: G0062605
  • Mfr #: 410RED

$12.40

  • Body Width: 1-1/2"
  • Legend: Danger and Property of
  • Body Height: 1-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Master Lock #410RED Specifications

  • Zoro #: G0062605
  • Mfr #: 410RED
Body Width: 1-1/2" Legend: Danger and Property of
Body Height: 1-3/4" Item: Lockout Padlock
Key Type: Keyed Different Shackle Type: Open
Number of Keys: 1 Shackle Width: 25/32"
Number of Pins: 6 Shackle Dia.: 1/4"
Shackle Height: 1-1/2" Standards: OSHA 1910.147
Body Color: Red Green Certification or Other Recognition: UL Environment Claims Validated
Shackle Material: Hardened Steel Body Material: Thermoplastic
Includes: Customizable Labels Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Lockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Hardened Steel, Shackle Width 25/32 In., Body Width 1-1/2 In., Legend Danger Locked Out Do Not Remove, Includes Customizable Labels, Standards OSHA 1910.147, UL Environment Claims Validation, Body Height 1-3/4 In., Body Color Red, Shackle Type Open, Number of Keys 1, Number of Pins 6

Reviews of Master Lock #410RED