Lockout Padlock, KD, Red, 1-7/8"H

MASTER LOCK| Zoro #: G0070576| Mfr #: 6835RED

$8.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 1/4"
Body Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0070576 Mfr #: 6835RED
Number of Pins: 5Shackle Dia.: 1/4"
Body Material: AluminumShackle Material: Chrome Plated Hardened Steel
Body Width: 1-1/2"Shackle Width: 3/4"
Key Type: DifferentShackle Height: 1"
Shackle Type: OpenBody Finish: Powder Coated
Item: Lockout PadlockGreen Certification or Other Recognition: UL Environment Claims Validation
Body Height: 1-7/8"Standards: Osha
Body Color: RedCountry of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle Material Chrome Plated Hardened Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., Standards OSHA, UL Environment Claims Validation, Body Height 1-7/8 In., Body Finish Powder Coated, Body Color Red, Shackle Type Open, Number of Pins 5

Reviews