Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Zenex Lockout Padlock, KD, Red, 3"H

  • Zoro #: G0062763
  • Mfr #: 411RED

$10.73

  • Body Height: 3"
  • Shackle Type: Open
  • Shackle Width: 25/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Master Lock #411RED Specifications

  • Zoro #: G0062763
  • Mfr #: 411RED
Body Height: 3" Shackle Type: Open
Shackle Width: 25/32" Body Material: Thermoplastic
Green Certification or Other Recognition: UL Environment Claims Validated Key Type: Keyed Different
Body Color: Red Shackle Dia.: 1/4"
Item: Lockout Padlock Shackle Material: Hardened Steel
Includes: Customizable Labels Legend: Danger and Property of
Body Width: 1-1/2" Number of Pins: 6
Shackle Height: 1-1/2" Standards: OSHA 1910.147
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Lockout padlocks vary by color, body material, key type, shackle dimensions and compatibilities. Here is some additional information about Master Lock Lockout Padlock. Body Material: Thermoplastic, Key Type: Different, Body Color: Red.

Reviews of Master Lock #411RED