Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lockout Padlock, KD, Teal, 1-3/4"H

  • Zoro #: G0062526
  • Mfr #: 406TEAL

$11.25

  • Body Color: Teal
  • Shackle Width: 25/32"
  • Body Thickness: 3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Master Lock #406TEAL Specifications

  • Zoro #: G0062526
  • Mfr #: 406TEAL
Body Color: Teal Shackle Width: 25/32"
Body Thickness: 3/4" Shackle Type: Open
Item: Lockout Padlock Body Width: 1-1/2"
Key Type: Keyed Different Legend: Danger and Property of
Shackle Dia.: 1/4" Shackle Height: 1-1/2"
Number of Pins: 6 Body Material: Thermoplastic
Shackle Material: Nylon Body Height: 1-3/4"
Green Certification or Other Recognition: UL Environment Claims Validated Standards: OSHA 1910.147
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Lockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Plastic, Shackle Width 25/32 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Legend Danger Locked Out Do Not Remove, Standards OSHA 1910.147, UL Environment Claims Validation, Body Height 1-3/4 In., Body Color Teal, Shackle Type Open, Number of Pins 6

Reviews of Master Lock #406TEAL