Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KD, White, 1-1/4"H

  • Zoro #: G0071391
  • Mfr #: 3WHT

$6.14

Details
  • Bumper Color: White
  • Body Color: White
  • Number of Pins: 4
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Master Lock #3WHT Specifications

  • Zoro #: G0071391
  • Mfr #: 3WHT
Bumper Color: White Body Color: White
Number of Pins: 4 Body Finish: Laminated
Body Material: Laminated Steel Shackle Dia.: 9/32"
Shackle Height: 3/4" Body Width: 1-9/16"
Key Type: Different Standards: Osha
Item: Lockout Padlock Number of Keys: 2
Body Thickness: 3/4" Shackle Material: Hardened Steel and Alloy
Body Height: 1-1/4" Shackle Width: 5/8"
Number of Bumpers: 1 Shackle Type: Open
Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Different, Body Material Steel, Shackle Dia. 9/32 In., Shackle Height 3/4 In., Shackle Material Hardened Steel, Shackle Width 5/8 In., Body Width 1-9/16 In., Body Thickness 3/4 In., Bumper Color White, Standards OSHA, Body Height 1-1/4 In., Body Finish Laminated, Number of Bumpers 1, Body Color White, Shackle Type Open, Number of Keys 2, Number of Pins 4

Reviews of Master Lock #3WHT