Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Zenex Lockout Padlock, KD, Yellow, 3"H

  • Zoro #: G0062772
  • Mfr #: 411YLW

$11.35

  • Number of Pins: 6
  • Body Color: Yellow
  • Shackle Type: Open
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Master Lock #411YLW Specifications

  • Zoro #: G0062772
  • Mfr #: 411YLW
Number of Pins: 6 Body Color: Yellow
Shackle Type: Open Green Certification or Other Recognition: UL Environment Claims Validation
Shackle Material: Hardened Steel Includes: Customizable Labels
Standards: OSHA 1910.147 Body Height: 3"
Legend: Danger and Property of Shackle Width: 25/32"
Shackle Dia.: 1/4" Item: Lockout Padlock
Body Material: Thermoplastic Shackle Height: 1-1/2"
Key Type: Different Body Width: 1-1/2"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

For more safety lock and tag systems in addition to lockout padlocks, see our safety tags identification, valve lockout devices, and electrical lockout devices. Here are some important details for Master Lock Lockout Padlock. Body Material: Thermoplastic, Key Type: Different, Body Color: Yellow.

Reviews of Master Lock #411YLW