SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockout Station, 9-3/4 In.H

MASTER LOCK| Zoro #: G1205775| Mfr #: S1705P1106

$38.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Hooks: 4Color: YellowNumber of Padlocks Included: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1205775 Mfr #: S1705P1106
Number of Hooks: 4Color: Yellow
Number of Padlocks Included: 1Keyed: Different
Includes: (1) Red Aluminum Padlock, (1) Hasp, (2) TagsLockout Visibility: Board Only
Max. Number of Padlocks: 1Included Padlock Body Material: Aluminum
Lockout Station Closure Type: Open FrontLockout Application: General Lockout/Tagout
Wall Mounting: YesPortable: No
Material: polycarbonateLegend: Lockout station
Height: 9-3/4"Item: Lockout Station
Number of Components: 4Language: English
Number of Pockets: 1Width: 7-3/4"
Depth: 3-3/8"Filled/Unfilled: Filled
Country of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application General Lockout/Tagout, Number of Components 4, Number of Padlocks Included 1, Included Padlock Body Material Aluminum, Height 9-3/4 In., Width 7-3/4 In., Depth 3-3/8 In., Color Yellow, Material Polycarbonate, Max. Number of Padlocks 1, Wall Mounting Yes, Portable No

Reviews