KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Station, Filled, 36 Components

MASTER LOCK| Zoro #: G1725577| Mfr #: 1483BP410

$227.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 22"
Includes: (10) Red Padlocks, (2) 1" Steel Jaw Dia. Hasps, (24) Tags
Portable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725577 Mfr #: 1483BP410
Width: 22"Includes: (10) Red Padlocks, (2) 1" Steel Jaw Dia. Hasps, (24) Tags
Portable: NoColor: Yellow
Number of Components: 36Language: English
Lockout Station Closure Type: ClosedIncluded Padlock Body Material: Thermoplastic
Lockout Visibility: YesItem: Lockout Station
Keyed: DifferentFilled/Unfilled: Filled
Number of Padlocks Included: 10Depth: 1-3/4"
Wall Mounting: YesLegend: Lockout station
Max. Number of Padlocks: 10Height: 15-1/2"
Material: polycarbonateStandards: OSHA 1910.147
Lockout Application: General Lockout/TagoutCountry of Origin (subject to change): China

Description

Lockout Station, Filled, Lockout Application General Lockout/Tagout, Number of Components 36, Number of Padlocks Included 10, Included Padlock Body Material Thermoplastic, Height 15-1/2 In., Width 22 In., Depth 1-3/4 In., Color Yellow, Material Polycarbonate, Max. Number of Padlocks 10, Wall Mounting Yes, Portable No

Reviews