HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lockout Station, Filled, Elctrcl, Keyed Dff

MASTER LOCK| Zoro #: G1292636| Mfr #: S1705P410

$31.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Keyed: Different
Legend: Lockout station
Wall Mounting: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292636 Mfr #: S1705P410
Keyed: DifferentLegend: Lockout station
Wall Mounting: YesMaterial: polycarbonate
Depth: 3-1/2"Includes: (1) Red Thermoplastic Padlock, (1) 1-1/2" Steel Jaw Hasp, (2) Tags, (2) Ties
Lockout Station Closure Type: Open FrontLockout Visibility: Board Only
Filled/Unfilled: FilledMax. Number of Padlocks: 1
Width: 7-3/4"Height: 9-3/4"
Number of Padlocks Included: 1Item: Lockout Station
Lockout Application: Electrical LockoutIncluded Padlock Body Material: Thermoplastic
Number of Hooks: 4Standards: OSHA 1910.147
Color: YellowNumber of Components: 4
Language: EnglishPortable: No
Country of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application Electrical Lockout, Number of Components 4, Number of Padlocks Included 1, Included Padlock Body Material Thermoplastic, Height 9-3/4 In., Width 7-3/4 In., Depth 3-1/2 In., Color Yellow, Material Polycarbonate, Max. Number of Padlocks 1, Wall Mounting Yes, Portable No

Reviews