SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockout Station, Filled, Elctrical, 2 Locks

MASTER LOCK| Zoro #: G1217815| Mfr #: S1720E3

$79.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Hooks: 4Color: YellowNumber of Padlocks Included: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217815 Mfr #: S1720E3
Number of Hooks: 4Color: Yellow
Number of Padlocks Included: 2Keyed: Different
Includes: (2) Steel Padlocks, (4) Tags, (4) Circuit Breaker Lockouts, (1) English Label, (1) Spanish/English Label, (1) French/English LabelLockout Visibility: Board Only
Max. Number of Padlocks: 13Included Padlock Body Material: Steel
Lockout Station Closure Type: Open FrontLockout Application: Electrical Lockout
Wall Mounting: YesPortable: No
Material: polycarbonateLegend: Lockout station
Height: 9-3/4"Item: Lockout Station
Number of Components: 13Language: English
Number of Pockets: 1Width: 7-3/4"
Depth: 3-3/8"Filled/Unfilled: Filled
Country of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application Electrical Lockout, Number of Components 13, Number of Padlocks Included 2, Included Padlock Body Material Steel, Height 9-3/4 In., Width 7-3/4 In., Depth 3-3/8 In., Color Yellow, Material Polycarbonate, Max. Number of Padlocks 13, Wall Mounting Yes, Portable No

Reviews