We’re adding awesome to our website (so it’ll be down on Friday, June 22 from 2:00 am – 2:30 am). Head to our fantastic eBay store to order.
BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lockout Station, Filled, Elctrical, 2 Locks

MASTER LOCK| Zoro #: G0326033| Mfr #: S1720E410

$62.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 8"Number of Hooks: 4Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326033 Mfr #: S1720E410
Width: 8"Number of Hooks: 4
Color: YellowFilled/Unfilled: Filled
Legend: Lockout stationStandards: OSHA 1910.147
Number of Padlocks Included: 2Depth: 3-1/2"
Height: 9-3/4"Material: polycarbonate
Keyed: DifferentPortable: No
Lockout Visibility: Board OnlyWall Mounting: Yes
Language: EnglishLockout Application: Electrical Lockout
Includes: (2) Red Thermoplastic Padlocks, (2) Standard Toggle Breaker Lockouts, (2) Wide/Tall Toggle Breaker Lockouts, (4) Tags, (4) TiesLockout Station Closure Type: Open Front
Number of Components: 10Included Padlock Body Material: Thermoplastic
Item: Lockout StationMax. Number of Padlocks: 2
Country of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application Electrical Lockout, Number of Components 10, Number of Padlocks Included 2, Included Padlock Body Material Thermoplastic, Height 9-3/4 In., Width 8 In., Depth 3-1/2 In., Color Yellow, Material Polycarbonate, Max. Number of Padlocks 2, Wall Mounting Yes, Portable No

Reviews