HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lockout Station, Filled, Keyed Diff

MASTER LOCK| Zoro #: G1262737| Mfr #: S1745E3

$46.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow
Keyed: Different
Legend: Lockout station
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1262737 Mfr #: S1745E3
Color: YellowKeyed: Different
Legend: Lockout stationHeight: 9-3/4"
Width: 7-3/4"Number of Pockets: 1
Portable: NoWall Mounting: Yes
Max. Number of Padlocks: 4Depth: 3-3/8"
Lockout Station Closure Type: Open FrontLanguage: English
Lockout Application: Electrical LockoutLockout Visibility: Board Only
Includes: (1) Steel Padlock, (1) Pocket, (1) Plug Lockout, (1) TagNumber of Padlocks Included: 1
Material: polycarbonateNumber of Hooks: 4
Filled/Unfilled: FilledIncluded Padlock Body Material: Steel
Item: Lockout StationNumber of Components: 6
Country of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application Electrical Lockout, Number of Components 6, Number of Padlocks Included 1, Included Padlock Body Material Steel, Height 9-3/4 In., Width 7-3/4 In., Depth 3-3/8 In., Color Yellow, Material Polycarbonate, Max. Number of Padlocks 4, Wall Mounting Yes, Portable No

Reviews