Luggage/Briefcase Padlock, Steel, Side

MASTER LOCK| Zoro #: G2326396| Mfr #: 4687DNKL

$9.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: SteelBody Finish: Nickel PlatedShackle Dia.: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326396 Mfr #: 4687DNKL
Body Material: SteelBody Finish: Nickel Plated
Shackle Dia.: 1/8"Body Width: 1-3/16"
Opened Lock Warning: NoBody Color: Silver
Number of Dials: 3For Use With: Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets
Item: Luggage and Briefcase PadlockDial Location: Side
Body Thickness: 1-1/16"Shackle Height: 3/4"
TSA Approved: TSA ApprovedPadlock Body Shape: Rectangular
Shackle Width: 1/2"Resettable: Resettable
Country of Origin (subject to change): China

Description

Luggage and Briefcase Padlock, Body Finish Nickel Plated, Body Material Steel, Body Thickness 1-1/16 In., Body Width 1-3/16 In., Body Color Silver, Dial Location Side, For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets, Number of Dials 3, Opened Lock Warning No, Resettable Resettable, Shackle Dia. 1/8 In., Shackle Height 3/4 In., Shackle Width 1/2 In., TSA Approved TSA Approved, Padlock Body Shape Rectangular

Reviews