Master Lock
Master Lock No 5KA Keyed Padlock 1 Shackle Keyed Alike
- Mfr # 652982-5KA-A1421
- Zoro # G406592021
$170.99
Pk of 6
Must order in multiples of 6
Subtotal: $1,025.94
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W 7050NKA
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W 3KA-3358
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W 7KA
- MASTER LOCK Padlock, Coreless, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6421LJWO
- MASTER LOCK Magnum Series Padlock, Keyed Different Key, 516 in Dia Shackle, ToughCut Boron Carbide Shackle M1XKAD
- MASTER LOCK Padlock, Keyed Alike, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W 443KA
- MASTER LOCK Master Lock No 5KA Keyed Padlock 1 Shackle Keyed Alike 5KA-A1421
- MASTER LOCK Keyed Alike (Key#2002) 1-9/16In (40MM) Wide Laminated Steel Pin Tumbler Padlock With 2In (51MM) 3KALH-2002
- MASTER LOCK PADLOCK LAM STL 1-9//16 in. 3KALH 0324
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W 312DLH
- ABUS Abus: 88/50 B Solid Brass Padlock KA ABS-88836-KA
- Master Lock Keyed Padlocks