Master Lock

Non-Re-Keyable, 1-3/4", Silverly

Master Lock Non-Re-Keyable, 1-3/4", Silverly 1
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Mexico
See full product details
$13.22

Subtotal: $13.22

Master Lock #1 Specifications

  • Country of Origin (subject to change): Mexico

Description

Master Lock Padlock, Type: Non-re-keyable, Style: Dual bumpers, Size: 1-3/4", Material: Steel, Color: Silver, Keyed: Keyed Differently, Shackle Diameter: 5/16", Shackle Clearance: 15/16"

Reviews of Master Lock #1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.