This item is Discontinued.

Master Lock Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W 105KA

Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (Discontinued)

  • Mfr # 105KA
  • Zoro # G3362195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105KA
Zoro #
G3362195
UPC #
071649129285
Country of Origin
China

Dimensions

Shackle Dia.
3/16 in
Shackle Height
1/2 in
Shackle Width
1/2 in
Body Width
1 1/8 in
Body Thickness
1 3/4 in
Body Height
1 1/8 in
Shackle Diameter
3/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Cabinets; Fences; Waste Management Equipment; Well and Septic Covers
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Opens with Key No.
75
Control Key Registration Required
No
Number of Bumpers
1
Key Type
Alike
Number of Pins
4 Pin
Interchangeable Core
No
Shackle Finish
Nickel
Lock Type
Keyed Padlock
Features
Single Locking Lever
Includes Dust Cover
No
Vertical Shackle Clearance
1/2 in
Includes Chain
No
Lock Body Shape
Rectangular
Corrosion-Resistant
No
Lock Body Material
Steel
Key Locking Mechanism
Warded
Shackle Shape
Rounded
Includes ID Tag
No
Key Retaining
No
Locking Mechanism
Single Lever Locking
Number of Locks in Pack
1
Key Code
75
Environment
Indoor
Bumper Color
Black
Includes Lock Cover
No
Lock Body Finish
Laminated
Lock Body Color
Silver
Number of Keys
2
Rekeyable
No
Horizontal Shackle Clearance
1/2 in
Bumper Material
Rubber
Security Level
General Security

Description

Padlock, Shackle Dia. 3/16 in, Shackle Height 1/2 in, Shackle Width 1/2 in, Shackle Material Steel, Body Height 1 1/8 in, Body Width 1 1/8 in, Body Thickness 1 3/4 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 75, Body Color Silver, Body Finish Laminated, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.