Padlock Mounting Lanyard, 2" to 3 ft. L

MASTER LOCK| Zoro #: G2370611| Mfr #: S100

$1.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2370611 Mfr #: S100
Body Dimensions: 3/4"H x 5-1/2"L x 3-1/2"WStandards: OSHA 1910.147
Item: Padlock Mounting LanyardFor Use With: Master Lock 416, 417, 418, 419, 420, 421, 429, S430, S431, American Lock ALO80 & ALO802 Lockout Hasps, Fits all Master Lock, American Lock Safety Padlocks
OSHA Compliant: YesCable Material: Plastic
Body Material: NylonColor: Black
Cable Length: 2" to 3 ft.Cable Lockout Style: Adjustable
Country of Origin (subject to change): China

Product Description

Padlock Mounting Lanyard, 2 In. to 3 ft. Cable Length, Black, Cable Material Plastic, Body Material Nylon, Body Dimensions 3/4 In.H x 5-1/2 In.L x 3-1/2 In.W, For Use With Master Lock 416, 417, 418, 419, 420, 421, 429, S430, S431, American Lock ALO80 & ALO802 Lockout Hasps, Fits all Master Lock, American Lock Safety Padlocks, Cable Lockout Style Adjustable, Standards OSHA 1910.147

Product Reviews

Save 15%. Sign up for Z-mail.