KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Padlock Station, Unfilled, 17-1/2 In W

MASTER LOCK| Zoro #: G2363697| Mfr #: S1518

$18.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 17-1/2"
Language: English
Depth: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363697 Mfr #: S1518
Width: 17-1/2"Language: English
Depth: 1-1/2"Includes: (1) Rack, (3) Labels in English, Spanish/English and French/English
Number of Components: 0Lockout Station Closure Type: Open Front
Legend: Padlock StationPortable: No
Wall Mounting: YesNumber of Padlocks Included: 0
Height: 3"Item: Padlock Station
Color: RedMax. Number of Padlocks: 22
Filled/Unfilled: UnfilledMaterial: steel
Country of Origin (subject to change): China

Description

Padlock Station, Unfilled, Number of Components 0, Number of Padlocks Included 0, Height 3 In., Width 17-1/2 In., Depth 1-1/2 In., Color Red, Material Steel, Max. Number of Padlocks 22, Wall Mounting Yes, Portable No

Reviews