Skip to Main Content
customer-service Help
Master Lock

Padlock W/Key 2" Ss 3Pk

Master Lock Padlock W/Key 2" Ss 3Pk 5SSTRILJHC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$54.21 ($18.07/unit)
  • Country of Origin (subject to change): Mexico
See full product details
Orders over $75 ship free.
Total: $54.21

Master Lock #5SSTRILJHC Specifications

  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Feature a 2in (51mm) wide laminated stainless steel body for maximum strength reliability and weather resistance. The 3/8in (10mm) diameter shackle is 2-1/2in (64mm) long and made of stainless steel offering maximum resistance to cutting sawing and weather. The 4 pin cylinder prevents picking and the dual locking ball bearings provide resistance against prying and hammering. 3PK keyed alike

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Master Lock #5SSTRILJHC