Master Lock
Gas Valve Lockout, Fits Handle Size 3
Mfr # S3910
Zoro # G0867614
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 3 in
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Thermoplastic
- Lockout Color Red
Explore More Products
- MASTER LOCK Master Lock Steel Ball Valve Lockout Device 1/4in - 1in valves S3476
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 13 485
- MASTER LOCK Blind Flange Lockout, 14 to 24 in Pipe Sz S3924
- MASTER LOCK Gate Valve Lockout, Fits Sz 2 to 5 481
- MASTER LOCK Adjustable Ball Valve Lockout, Clamp On, For Quarter Turn Handle, Max Number of Padlocks: 4, Red S3081
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 1 To 3 Diameter Handles, 480 480
- MASTER LOCK Master Lock Pressurized Gas Valve Lockout, Use For Up To 3in Dia. Valves S3910
- MASTER LOCK Master Lock Butterfly Valve Lockout Device w/ 3-Foot Cable Lockout S3921
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 4in To 6-1/2in Diameter 482
- BRADY Blocking Arm, Fits Sz Up to 1.6 W 65403
- ZING ZING RecycLockout Gate Valve Lockout, 2.5" to 5", Recycled Plastic, 7104 7104
- Master Lock Lockout Tagout