Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Security Safe, Black, Net Weight 2.34 lb.

  • Zoro #: G1936880
  • Mfr #: 5441ENT
Master Lock Security Safe, Black, Net Weight 2.34 lb. 5441ENT
Master Lock Security Safe, Black, Net Weight 2.34 lb. 5441ENT
$159.95
  • Safe Sub-Category: Compact and Portable
  • Item: Security Safe
  • Lock Style: Electronic
See full product details
This item ships free.

Master Lock #5441ENT Specifications

  • Zoro #: G1936880
  • Mfr #: 5441ENT
Safe Sub-Category: Compact and Portable Item: Security Safe
Lock Style: Electronic Fire Rating: Not Rated
Outside Height: 5 in Outside Width: 3 1/4 in
Outside Depth: 3 1/2 in Color: Black
Water Endurance: 0 Net Weight: 2.34 lb
Capacity: 0.002 cu ft Finish: Unfinished
Material: Zinc Door Opening Height: 3 39/64 in
Meets: CA DOJ Approved Inside Height: 3 39/64 in
Includes: Bluetooth Portable Lock Box for Business Applications, Battery Number of Drawers: 0
Number of Shelves: 0 Wall Thickness: 1/4 in
Door Opening Width: 2 1/2 in Number of Bolts: 0
Max. User Codes: 6 Inside Depth: 1 in
Holds: Multiple Keys, Access Cards Battery Life: 2 yr
Inside Width: 2 1/2 in Door Plate Thickness: 1/2 in
Locking Type: Electronic Depth: 3 1/2 in
Height: 5 in Weather Resistant: 0
Width: 3 1/4 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Security Safe, Electronic Locking Type, Weather Resistant 0, Height 5 in, Width 3 1/4 in, Depth 3 1/2 in, Zinc, Black, Includes Bluetooth Portable Lock Box for Business Applications, Battery

Restrictions and Compliance

Hazardous material

Reviews of Master Lock #5441ENT