Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Security Safe, Black, Net Weight 2.57 lb.

  • Zoro #: G1936871
  • Mfr #: 5440ENT
$159.95
  • Meets: CA DOJ Approved
  • Net Weight: 2.57 lb
  • Door Opening Height: 3 39/64 in
See full product details
This item ships free.

Master Lock #5440ENT Specifications

  • Zoro #: G1936871
  • Mfr #: 5440ENT
Meets: CA DOJ Approved Net Weight: 2.57 lb
Door Opening Height: 3 39/64 in Item: Security Safe
Inside Width: 2 1/2 in Max. User Codes: 6
Material: Zinc Capacity: 0.002 cu ft
Inside Depth: 1 in Number of Drawers: 0
Door Opening Width: 2 1/2 in Outside Width: 3 1/4 in
Includes: Bluetooth Portable Lock Box for Business Applications, Battery Number of Shelves: 0
Water Endurance: 0 Number of Bolts: 0
Lock Style: Electronic Holds: Multiple Keys, Access Cards
Wall Thickness: 1/4 in Outside Depth: 3 1/8 in
Fire Rating: Not Rated Color: Black
Inside Height: 3 39/64 in Door Plate Thickness: 1/2 in
Outside Height: 7 13/64 in Safe Sub-Category: Compact and Portable
Battery Life: 2 yr Finish: Unfinished
Depth: 3 1/8 in Weather Resistant: 0
Locking Type: Electronic Width: 3 1/4 in
Height: 7 13/64 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Security Safe, Electronic Locking Type, Weather Resistant 0, Height 7 13/64 in, Width 3 1/4 in, Depth 3 1/8 in, Zinc, Black, Includes Bluetooth Portable Lock Box for Business Applications, Battery

Restrictions and Compliance

Hazardous material

Reviews of Master Lock #5440ENT