BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Single Cylinder Deadbolt, HD, Brass

MASTER LOCK| Zoro #: G0626281| Mfr #: DSO0603/4D

$13.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ligature Resistant: NoIncludes: HardwareKeyway Type: Kwikset KW1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626281 Mfr #: DSO0603/4D
Ligature Resistant: NoIncludes: Hardware
Keyway Type: Kwikset KW1Throw Length: 1"
Strike Dim.: 2-3/4"Mortise/Cylindrical: Cylindrical
Lockset Fire Rating: Not RatedLocation Type: Residential
Material: BrassFor Door Thickness: 1-3/8" to 1-3/4"
Security Type: Heavy-DutyPins: 5
Cylinder: SingleLockset Grade: 3
Key Type: DifferentFaceplate Dimensions: 1-1/8" x 2-1/4"
Item: Single Cylinder DeadboltStandards: ANSI A156.5
Backset: 2-3/4"ADA Compliant: Yes
Series: QDB2Lockset Finish: Bright Brass
Number of Keys: 2Country of Origin (subject to change): Mexico

Description

Single Cylinder Deadbolt, Cylindrical, Residential, Lockset Grade 3, Series QDB2, Lockset Finish Bright Brass, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., Includes Hardware, Material Brass, Number of Keys 2, Pins 5, Security Type Heavy-Duty, Strike Dim. 2-3/4 In.

Reviews