Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" Jaw Clearance Steel Lockout Hasp

  • Zoro #: G0067910
  • Mfr #: 420

$4.77

  • Item: Lockout Hasp
  • Color: Red
  • Padlock Shackle Max. Dia.: 3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Master Lock #420 Specifications

  • Zoro #: G0067910
  • Mfr #: 420
Item: Lockout Hasp Color: Red
Padlock Shackle Max. Dia.: 3/8" Pry-Resistant: Yes
Standards: OSHA 1910.147 Coating Material: Vinyl
Material: Steel Closed Hasp Hole Size: 1"
Width: 1-3/4" Lockout Hasp Style: Snap-On
OSHA Compliant: Yes Max. Number of Padlocks: 6
Legend: No legend Length: 4-1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Master Lock No. 420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.

Reviews of Master Lock #420