Swivel Head Receiver Lock, 1/2 and 5/8 In

MASTER LOCK| Zoro #: G1845225| Mfr #: 2866DATSC

$11.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Fits Both 1/2" and 5/8" Receivers, Usable Length of Receiver Pin is 3", Push to Lock(TM) Locking Mechanism- Push Lock Body Onto Pin Firmly and Remove Key, Weather Tough(R) Seal and Water Tight Cap Protects Lock From Moisture and Dirt, 4-Pin Tumbler Mechanism Resists Picking, K1 Key Blank
Hole Dia.: 1/2" and 5/8"
For Use With: 1/2" Pin is Rated for Class I/II; 3,500 lb. Load Rating, 5/8" Pin is Rated for Class III/IV; 10,000 lb. Load Rating, Popular Branded Trailer Receivers, Automotive And Towing, Trailers, Vans And Moving Trucks, Marine Recreation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1845225 Mfr #: 2866DATSC
Features: Fits Both 1/2" and 5/8" Receivers, Usable Length of Receiver Pin is 3", Push to Lock(TM) Locking Mechanism- Push Lock Body Onto Pin Firmly and Remove Key, Weather Tough(R) Seal and Water Tight Cap Protects Lock From Moisture and Dirt, 4-Pin Tumbler Mechanism Resists Picking, K1 Key BlankHole Dia.: 1/2" and 5/8"
For Use With: 1/2" Pin is Rated for Class I/II; 3,500 lb. Load Rating, 5/8" Pin is Rated for Class III/IV; 10,000 lb. Load Rating, Popular Branded Trailer Receivers, Automotive And Towing, Trailers, Vans And Moving Trucks, Marine RecreationLock Type: Universal
Country of Origin (subject to change): China

Description

Receiver Lock, Lock Type Universal, Hole Dia. 1/2 In. and 5/8 In., For Use With 1/2 In. Pin is Rated for Class I/II; 3,500 lb. Load Rating, 5/8 In. Pin is Rated for Class III/IV; 10,000 lb. Load Rating, Popular Branded Trailer Receivers, Automotive And Towing, Trailers, Vans And Moving Trucks, Marine Recreation

Reviews