KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tag Station, Filled, 7-3/4 x 5-3/4 In

MASTER LOCK| Zoro #: G2446875| Mfr #: S1601AX

$17.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-3/4"
Includes: (12) "Danger Do Not Operate" (English/Spanish) Polyester Tags, (12) Ties, (1) English Label, (1) Spanish/English Label, (1) French/English Label
Portable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446875 Mfr #: S1601AX
Width: 5-3/4"Includes: (12) "Danger Do Not Operate" (English/Spanish) Polyester Tags, (12) Ties, (1) English Label, (1) Spanish/English Label, (1) French/English Label
Portable: NoColor: Yellow
Lockout Application: General Lockout/TagoutLanguage: English
Lockout Station Closure Type: Open FrontLockout Visibility: Board Only
Item: Tag StationNumber of Components: 12
Filled/Unfilled: FilledNumber of Padlocks Included: 0
Depth: 1-1/2"Wall Mounting: Yes
Legend: Tag StationMax. Number of Padlocks: 3
Height: 7-3/4"Material: polycarbonate
Number of Hooks: 3Standards: OSHA 1910.147
Country of Origin (subject to change): China

Description

Tag Station, Filled, Lockout Application General Lockout/Tagout, Number of Components 12, Number of Padlocks Included 0, Height 7-3/4 In., Width 5-3/4 In., Depth 1-1/2 In., Color Yellow, Material Polycarbonate, Max. Number of Padlocks 3, Wall Mounting Yes, Portable No

Reviews