KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tag Station, Unfilled, 7-3/4 In H

MASTER LOCK| Zoro #: G0582592| Mfr #: S1601

$7.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-3/4"
Includes: Face Labels in English, English/Spanish, English/French
Portable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582592 Mfr #: S1601
Width: 5-3/4"Includes: Face Labels in English, English/Spanish, English/French
Portable: NoColor: Yellow
Number of Components: 0Max. Number of Padlocks: 3
Lockout Station Closure Type: Open FrontLockout Visibility: Board Only
Item: Tag StationFilled/Unfilled: Unfilled
Depth: 1-1/2"Wall Mounting: Yes
Legend: Tag StationHeight: 7-3/4"
Material: polycarbonateNumber of Hooks: 3
Number of Padlocks Included: 0Language: English
Country of Origin (subject to change): China

Description

Tag Station, Unfilled, Number of Components 0, Number of Padlocks Included 0, Height 7-3/4 In., Width 5-3/4 In., Depth 1-1/2 In., Color Yellow, Material Polycarbonate, Max. Number of Padlocks 3, Wall Mounting Yes, Portable No

Reviews