KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Towing Safety Cable, 5000 lb, 40 In, PR

MASTER LOCK| Zoro #: G1252632| Mfr #: 2829DATSC

$15.60 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 40"
Item: Towing Safety Cable
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252632 Mfr #: 2829DATSC
Length: 40"Item: Towing Safety Cable
Country of Origin (subject to change): China

Description

Towing Safety Cable, 40 In. Long, Load Rating 5000 Lb, Vinyl Coated Steel Finish, Package Quantity 1 Pair

Reviews