SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Trailer Lock, Key Alike, Steel

MASTER LOCK| Zoro #: G2139103| Mfr #: 377KA

$28.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Chrome Plated Hardened SteelItem: Trailer LockIncludes: Tongue Lock, Lock Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139103 Mfr #: 377KA
Body Material: Chrome Plated Hardened SteelItem: Trailer Lock
Includes: Tongue Lock, Lock GuardKey Type: Alike, Key No. 0501
Country of Origin (subject to change): China

Description

Trailer Lock, Key Type Alike, Key No. 0501, Chrome Plated Hardened Steel Body Material, Includes Tongue Lock, Lock Guard

Reviews