Shop Alternate Products
This Product is Discontinued
Master Lock
Tuff Links Chain, Length 3 Ft (Discontinued)
Mfr # 8291DPS
Zoro # G1881223
This Product is Discontinued
Key Features
- Key Type Different
- Body Material Steel
- Cable Length 3 ft.
- Cable Dia. 3/8"
- Uses For Jobsite and Mobile Security