Master Lock
U-Lock, Steel, 1/2 In. L
- Zoro #: G2571703
- Mfr #: 8118DPF
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.46
Master Lock #8118DPF Specifications
- Zoro #: G2571703
- Mfr #: 8118DPF
- Key Type: Different
- Item: Padlock
- Body Material: Steel
- Body Height: 2 13/16 in
- Body Width: 3 15/16 in
- Number of Pins: 7 Pin
- For Use With: Heavy Duty Cable and Chain, Smaller Items
- Shackle Dia.: 1/2 in
- Padlock Body Shape: Cylindrical
- Shackle Width: 1 5/8 in
- Shackle Height: 2 in
- Shackle Type: Removable Shackle
- Number of Bumpers: 0
- Number of Keys: 2
- Shackle Diameter: 1/2 in
- Shackle Material: Steel
- Includes Chain: No
- Shackle Finish: Chrome-Plated
- Features: Double Locking Shackle Withstands 3 Tons (2.72 Metric Tons) Of Pull Force
- Weather Resistant: No
- Lock Body Material: Steel
- Includes Dust Cover: No
- Horizontal Shackle Clearance: 1 5/8 in
- Lock Body Color: Silver
- Lock Type: Keyed Padlock
- Key Locking Mechanism: Disc Tumbler
- Interchangeable Core: No
- Key Retaining: No
- Keying: Keyed Different
- Locking Mechanism: Double Lever Locking
- Shackle Shape: Rounded
- Corrosion-Resistant: No
- Environment: Indoor
- Lock Body Shape: Round
- Vertical Shackle Clearance: 2 in
- Key Code: Varies
- Security Level: General Security
- Includes ID Tag: No
- Rekeyable: No
- Includes Lock Cover: No
- Number of Locks in Pack: 1
- Lock Body Finish: No Finish
- Country of Origin (subject to change): China
Description
Padlock, Shackle Dia. 1/2 in, Shackle Height 2 in, Shackle Width 1 5/8 in, Shackle Material Steel, Body Height 2 13/16 in, Body Width 3 15/16 in, Body Material Steel, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Different, For Use With Heavy Duty Cable and Chain, Smaller Items, Weather Resistant No, Interchangeable Core No, Padlock Body Shape Cylindrical, Rekeyable No, Shackle Type Removable Shackle
Reviews of Master Lock #8118DPF
Explore more
- Master Lock Bike Cable Lock Keyed 5' 8109D
- Master Lock Bike Cable Lock Word 5' 8152DASTWD
- Master Lock Adjustable Cble Lockout, 3 ft., 4 Lcks Max S806CBL3
- Master Lock Keyed Cable Locks Kit, PK3 8127TRI
- Master Lock Integrated Lock and Cable, Adjustable 8413DPF
- Master Lock Lock, Cable 8154DPF
- Master Lock Cable Lockout, Steel Cable Material S856
- Master Lock Cable Lockout, Nylon Cable Material S866
- Belkin Notebook Security Lock F8E550
- Kensington ClickSafe Combination Laptop Lock Master Coded On Demand (Black) K64679US
- Kensington Portable Combination Laptop Lock (Red) K64671AM
- Master Lock Cables & U-Locks