Universal Pin Tool

MASTER LOCK| Zoro #: G0813032| Mfr #: 376

$35.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Universal Pin ToolBody Color: BlackBody Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813032 Mfr #: 376
Item: Universal Pin ToolBody Color: Black
Body Dia.: 2-1/2"Control Key Registration Required: No
High Security: NoPadlock Body Shape: Rectangular
For Use With: Mfr. No. 1UP, 3UP, 5UPShackle Type: Open
Rekeyable: YesCountry of Origin (subject to change): United States

Description

Universal Pin Tool, Control Key Registration Required No, For Use With Mfr. No. 1UP, 3UP, 5UP, Body Color Black, Body Dia. 2-1/2 In., High Security No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews