Master Magnetics
Data Card Holder, PK25
Mfr # RE20CUT3BX
Zoro # G3905736
$17.29
21% off
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Color Brown/White
- Length 3 in
- Label Holder Style C-Channel
- Thickness 1/8 in
Explore More Products
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 3 x 50 Ft RE90
- MASTER MAGNETICS Magentic Card Holder, PK25 RE20CUT6BX
- MASTER MAGNETICS Magnetic Strip, Side Load ZG40S3.5
- MASTER MAGNETICS Magnetic Card Holder, PK25 RE40CUT3BX
- MASTER MAGNETICS Card Holder, Magnetic, PK25 RE90CUT5BX
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 1x50 ft RE20
- MASTER MAGNETICS Card Holder, Magnetic, PK25 RE90CUT6BX
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft RE40
- MASTER MAGNETICS Data Card Holder, Side Load, PK25 RE40CUT6BX
- AIGNER INDEX Clear Label Holder 48W x 1-1/4H WR-12548-BP
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 2" x 4", Black, 25/Case LH194
- Master Magnetics Safety Labels