Skip to Main Content
customer-service Help
Master Stages

Corrosion Inhibitor, 5 gal.

Master Stages Corrosion Inhibitor, 5 gal. RPO6BF/5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$191.41
  • Item: Direct Application Cutting Lubricant
  • Cutting Fluid Sub-Category: Specialty Fluids
  • Physical Form: Liquid
See full product details
This item ships free.
Total: $191.41

Master Stages #RPO6BF/5 Specifications

  • Item: Direct Application Cutting Lubricant
  • Cutting Fluid Sub-Category: Specialty Fluids
  • Physical Form: Liquid
  • Container Type: Pail
  • Base Oil: Mineral
  • Form: Liquid
  • Fluid Properties: Chlorinated
  • Container Style: Pail
  • Container Size: 5 gal
  • Color: Light Brown
  • Fragrance: Low Odor
  • Features: Easily Removed with Detergent Cleaners, Oxidation Resistant
  • Flash Point: 181 Degrees F
  • Application: Metalworking
  • Standards: ASTM D1748
  • Viscosity: 3.95
  • For Use With: All Metals
  • Specific Gravity: 0.8
  • Fluid Type: Barium
  • Base Formulation: Mineral
  • Metal Compatibility: All Metals
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Direct Application Cutting Lubricant, Container Size 5 gal, Liquid, Pail, Base Formulation Mineral, Light Brown, Metal Compatibility All Metals, Application Metalworking

Restrictions and Compliance

Hazardous material

Reviews of Master Stages #RPO6BF/5

Explore more